Shop All Hinge Pins & Finials
Midwest Fastener
3" Satin Brass Hinge Pins for National 5PK
Mfr # 69901
Zoro # G802528426
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Brass
- Application 3" National Hinge
- Diameter 1 .23"
- Diameter 2 .45"
Product Information
- Brand Midwest Fastener
- MFR # 69901
- Zoro # G802528426
- UPC # 738287699012
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .23" |
Diameter 2 | .45" |
Length 1 | 2-5/8" |
Details
Material | Steel |
Finish | Satin Brass |
Application | 3" National Hinge |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock 21B772L (887838144973)
- EMTEK NA Keys EMKB (EMKB)
- RICHELIEU HARDWARE 1 1/4 in. X 1 1/4 in. (32 mm x 32 mm) Polished Nickel Transitional Metal Cabinet Knob (BP78535180)
- ZORO SELECT Door Reinforcer, Backset 2 3/4 In (3EJD1)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for National 5PK (38485)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for National 5PK (38481)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for Stanley 5PK (38484)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for National 5PK (38483)
- DELTANA Ball Tip Bright Brass (DSBT3)
- Midwest Fastener Hinge Pins & Finials