Shop All Door Latch Bolts
Midwest Fastener
3" Polished Brass Surface Bolts
Mfr # 37342
Zoro # G502515306
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Diameter 3"
- Type Bolt
- Style Surface
Product Information
- Brand Midwest Fastener
- MFR # 37342
- Zoro # G502515306
- UPC # 738287373424
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 3" |
Details
Finish | Polished Brass |
Type | Bolt |
Style | Surface |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 160 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-160SBZ)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base (MN-SW1)
- ALARM LOCK Replacement DTM Cable (MX942)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- Midwest Fastener Door Locks and Deadbolts