Shop All Door Latch Bolts
Midwest Fastener
3" Antique Brass Surface Bolts
Mfr # 37322
Zoro # G202515347
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Diameter 3"
- Type Bolt
- Style Surface
Product Information
- Brand Midwest Fastener
- MFR # 37322
- Zoro # G202515347
- UPC # 738287373226
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 3" |
Details
Finish | Antique Brass |
Type | Bolt |
Style | Surface |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Push Plate Satin Stainless Steel 8"x16" (1001-11.630)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Satin Nickel (0128SN)
- ILCO Ilco: Key Blanks, 998-Y4 YALE (DL 8 TAY 12GM) (ILCO-998-Y4)
- OEM OEM: NEW: Hyundai 2017-2019 Emergency Key / PN: 81996-J9020 (EKB-HY-J9020)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2" (2SBCS3)
- Midwest Fastener Door Guards and Bolts