Shop All Machine Screws
Midwest Fastener
#3-48 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930473
Zoro # G802525210
product price: $7.59
/pk 30, $0.25/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #3-48
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 930473
- Zoro # G802525210
- UPC # 719199304737
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.025.0175)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01209.062.0375)
- POWERS Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated (05005S-PWR)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x3/8, PK100 (U07891.031.0037)
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- MIDWEST FASTENER #3-48 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (930477)
- MIDWEST FASTENER #3-48 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930472)
- MIDWEST FASTENER #10-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 45 PK (36142)
- MIDWEST FASTENER #6-48 x 5/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32913)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (63716)
- NEWPORT FASTENERS #6-32 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (777864)
- Midwest Fastener Machine Screws