Shop All Machine Screws
Midwest Fastener
#3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK
Mfr # 32906
Zoro # G502523899
product price: $7.59
/pk 8, $0.95/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 32906
- Zoro # G502523899
- UPC # 738287329063
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Zinc Plated (07215 1)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER #2-56 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32904)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (63726)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07190)
- MIDWEST FASTENER #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54730)
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3200 PK (MJ410MPP)
- Midwest Fastener Machine Screws