Shop All Hinge Pins & Finials
Midwest Fastener
3-1/2" Satin Brass Hinge Pins for Stanley 5PK
Mfr # 69904
Zoro # G102528515
original price:
$9.39
5% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Brass
- Application 3-1/2" Stanley Hinge
- Diameter 1 .27"
- Diameter 2 .45"
Product Information
- Brand Midwest Fastener
- MFR # 69904
- Zoro # G102528515
- UPC # 738287699043
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .27" |
Diameter 2 | .45" |
Length 1 | 3-1/2" |
Details
Material | Steel |
Finish | Satin Brass |
Application | 3-1/2" Stanley Hinge |
Type | Hinge Pin |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam B520360 (B520360)
- MACHO O-RING & SEAL 354 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-1/8in, OD: 5-1/2in, CS: 3/16in, 50PK (354-7470M50)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/30 KD)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for Stanley 5PK (38486)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for National 5PK (38483)
- MIDWEST FASTENER 4" Satin Brass Hinge Pins for Stanley 5PK (69906)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- DISCO S/Stl Door Hinge Pins 11/32" Pin Dia 5 1/4" L PK5 (9164PK)
- Midwest Fastener Door Hinges