Shop All Hinge Pins & Finials
Midwest Fastener
3-1/2" Oiled Bronze Hinge Pins for National 5PK
Mfr # 38483
Zoro # G402529045
product price: $8.85
/pk 5, $1.77/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Oiled Bronze
- Application National
- Diameter 2 0.45"
- Diameter 1 0.255"
Product Information
- Brand Midwest Fastener
- MFR # 38483
- Zoro # G402529045
- UPC # 738287384833
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 2 | 0.45" |
Diameter 1 | 0.255" |
Length 1 | 3" |
Details
Material | Steel |
Finish | Oiled Bronze |
Application | National |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- HILLMAN Minions Minion House/Padlock Universal Key Blank Double, 5PK (94475)
- ZORO SELECT Crash Chain, 25-1/2 In L, 7/16 In W, Silver (1XMP2)
- MAG-MATE Disc Magnet, Neodymium, 7/64 in. (NE2210NP35)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for National 5PK (38485)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38462)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MIDWEST FASTENER 4" Satin Brass Hinge Pins for Stanley 5PK (69906)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for Stanley 5PK (38482)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- DISCO Door Hinge Pin Bushings .345" ID .495"OD .365" Height PK10 (2114PK10)
- Midwest Fastener Door Hinges