Shop All Screw-In Hooks
Midwest Fastener
25/32" x 1-1/2" Solid Brass Cup Hooks 100PK
Mfr # 51024
Zoro # G702517728
product price: $32.95
/pk 100, $0.33/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Diameter 25/32"
- Length 1 1-1/2"
- Style Cup
Product Information
- Brand Midwest Fastener
- MFR # 51024
- Zoro # G702517728
- UPC # 738287510249
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 25/32" |
Length 1 | 1-1/2" |
Details
Material | Steel |
Finish | Brass |
Style | Cup |
Type | Cup Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- MSI Tuscany Ivory SAMPLE Honed Beveled Travertine Mesh-Mounted Mosaic Tile (ZOR-MD-0160-SAM)
- WALKER Neomax Permanent Magnetic Gringing Chuck (CP0618C2)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK (50987)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- PANACEA CEILING HOOK 6"" WHITE (86210)
- Midwest Fastener Screw-In Hooks