Shop All Flared Tube Fittings
Midwest Fastener
.250 Brass Tube Inserts 6PK
Mfr # 35731
Zoro # G602506174
product price: $7.59
/pk 6, $1.27/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 1 9/16"
- Diameter 2 3/8"
- Type Tube Insert
Product Information
- Brand Midwest Fastener
- MFR # 35731
- Zoro # G602506174
- UPC # 738287357318
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Length 1 | 9/16" |
Diameter 2 | 3/8" |
Details
Material | Brass |
Type | Tube Insert |
Description
MIDWEST FASTENER brand .250 Brass Tube Inserts 6PK are made of brass and measure 9/16" in length and 3/8" in diameter. They are designed for use as tube inserts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 8 in Pipe Size (435080)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- THRIFCO PLUMBING #446-86 1/2 Inch Male x 3/8 Inch Female Brass Flare (6936063)
- Midwest Fastener Flared Tube Fittings