Shop All Sleeve Bearings
Midwest Fastener
24mm x 20mm x 20mm Metric Bronze Bearings 2PK
Mfr # 32503
Zoro # G102508746
product price: $16.95
/pk 2, $8.48/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 1 24mm
- Diameter 2 20mm
- Length 1 20mm
- Type Sleeve Bearing
Product Information
- Brand Midwest Fastener
- MFR # 32503
- Zoro # G102508746
- UPC # 738287325034
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 1 | 24mm |
Diameter 2 | 20mm |
Length 1 | 20mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- ONSET HOBO DATA LOGGERS Onset HOBO Small Desiccant Pack, 25PK (DESICCANT1)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9HS, Hytrel (9HS)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- MIDWEST FASTENER 1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK (64293)
- MIDWEST FASTENER 16mm x 12mm x 12mm Metric Bronze Bearings 2PK (32484)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK (64295)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- Midwest Fastener Plain Bearings