Shop All Flange Bearings
Midwest Fastener
24mm x 20mm x 16mm Bronze Flange Bearings 2PK
Mfr # 32543
Zoro # G302516763
product price: $18.25
/pk 2, $9.13/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Bronze
- Diameter 1 24mm
- Diameter 2 20mm
- Length 1 16mm
Product Information
- Brand Midwest Fastener
- MFR # 32543
- Zoro # G302516763
- UPC # 738287325430
- Country of Origin United States
- Category Flange Bearings
Dimensions
Diameter 1 | 24mm |
Diameter 2 | 20mm |
Length 1 | 16mm |
Details
Type | Flange Bearing |
Material | Bronze |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- FAFNIR Wide Inner Ring and Housed Units (010-10853)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal. (WO FG-100-001)
- MIDWEST FASTENER #10 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66427)
- MIDWEST FASTENER 5/8" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65745)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- MIDWEST FASTENER 17mm x 12mm x 20mm Bronze Flange Bearings 2PK (32525)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCN6)
- Midwest Fastener Pillow Block & Flange Bearings