Shop All Binding Barrels
Midwest Fastener
24, 3/8" Brl Lg, Steel Zinc, 10 PK
Mfr # 71943
Zoro # G402520622
product price: $11.59
/pk 10, $1.16/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 24
- Material Steel
- Finish Zinc
- Diameter #10
Product Information
- Brand Midwest Fastener
- MFR # 71943
- Zoro # G402520622
- UPC # 738287719437
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 24 |
Barrel Length | 3/8" |
Diameter | #10 |
Length 1 | 3/8" |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SH-200)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 in, Steel, Black Oxide, 2 PK (40602)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (LHS4806014-050P1)
- HILLMAN 150003 0.25-20 Coarse Thread Zinc Plated Steel Hex Nut, 100PK (718544)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- MIDWEST FASTENER 1" Brl Lg, Steel Zinc, 12 PK (31663)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER 31/64" Brl Lg, Brass Anodized Aluminum 10 PK (76543)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- ZORO SELECT Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV7)
- Midwest Fastener Binding Barrels & Screws