Shop All Binding Barrels
Midwest Fastener
24, 17/64" Brl Lg, Steel Zinc, 10 PK
Mfr # 71942
Zoro # G302520685
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 24
- Material Steel
- Finish Zinc
- Outside Dia. 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 71942
- Zoro # G302520685
- UPC # 738287719420
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 24 |
Barrel Length | 17/64" |
Outside Dia. | 1/4" |
Diameter | #10 |
Length 1 | 17/64" |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2" Steel, Zinc Plated Finish (NAC020000NBX)
- PORTER-CABLE Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16250)
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Steel Zinc, 10 PK (71944)
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- MIDWEST FASTENER Aluminum 10 PK (66961)
- MIDWEST FASTENER 1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK (933645)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SS)
- Midwest Fastener Binding Barrels