Shop All Drive Shafts & Axles
Midwest Fastener
22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK
Mfr # 75525
Zoro # G902506942
product price: $15.49
/pk 2, $7.75/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Application Spindles|Axles
- Material Steel
- Type Spindle Nut
- Diameter 1 22mm
Product Information
- Brand Midwest Fastener
- MFR # 75525
- Zoro # G902506942
- UPC # 738287755251
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 1 | 22mm |
Diameter 2 | 30mm |
Length 1 | 21mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Finish | Yellow Zinc |
Application | Spindles|Axles |
Material | Steel |
Type | Spindle Nut |
Specifications | Dorman #615-097 |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- COLE HERSEE Rocker Switch SPDT On-Off-On 3 Blade (M-58031-02-BP)
- DORMAN Clutch Pedal Pad, 20730 (20730)
- STREAMLIGHT Strion LED Hl 120/Dc- Blue (74767)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- NATIONAL Transfer Case Output Shaft Seal, 714503 (714503)
- ALL BALLS All Balls Racing 8-Ball Extreme Duty Axle AB8-PO-8-397 (AB8-PO-8-397)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471442 (471442)
- Midwest Fastener Drive Shafts & Axles