Shop All Drive Shafts & Axles
Midwest Fastener
22mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK
Mfr # 75524
Zoro # G002506941
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spindles|Axles
- Type Spindle Nut
- Finish Yellow Zinc
- Material Steel
- Diameter 2 37mm
Product Information
- Brand Midwest Fastener
- MFR # 75524
- Zoro # G002506941
- UPC # 738287755244
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 2 | 37mm |
Diameter 1 | 22mm |
Length 1 | 18mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Application | Spindles|Axles |
Type | Spindle Nut |
Finish | Yellow Zinc |
Material | Steel |
Specifications | Dorman #615-079 |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN R5 Nerf Step Bar Pad & Clips (28-50001)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590228 (HA590228)
- DORMAN Exhst Flnge Hardware, 03129 (03129)
- WEGMANN AUTOMOTIVE BX/25 1.25oz T SERIES STEEL (T125FE)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- TERAFLEX SLEEVE KIT FRONT D-44 JK 2 SLEEVES (4990700)
- DANA FRONT AXLE SHAFT - (DANA 60) RH FORD 2005-12 F-250-F550 SUPER DUTY (10013778)
- Midwest Fastener Drive Shafts & Axles