Shop All Wire Connectors
Midwest Fastener
22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK
Mfr # 67035
Zoro # G402505384
product price: $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Wire Connector
- Diameter 3/16"
- Length 1 1/2"
- Gender Female
Product Information
- Brand Midwest Fastener
- MFR # 67035
- Zoro # G402505384
- UPC # 738287670356
- Country of Origin United States
- Category Wire Connectors
Dimensions
Diameter | 3/16" |
Length 1 | 1/2" |
Wire Size | 22-18 Gauge |
Details
Material | Metal |
Type | Wire Connector |
Gender | Female |
Shape | Flag |
Style | Uninsulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, 1 Channel, 5-3/4"W, Yellow (FL1X1.5-Y)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- MIDWEST FASTENER 16 WG to 14 WG x 0.7" Piggy Back Connectors 20PK (70128)
- MIDWEST FASTENER 12 WG to 10 WG x 1" Nylon Pigtails 24 24PK (60838)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Parallel Splices 1 12PK (67032)
- IDEAL WIRE CONNECTORS ORG 25PK (773302)
- Midwest Fastener Wire Connectors