Shop All Wire Connectors
Midwest Fastener
22 WG to 16 WG x 0.7" Nylon Pigtails 20PK
Mfr # 60828
Zoro # G002505395
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Material Nylon
- Length 1 0.7"
- Style Nylon Pigtail
- Wire Size 22-16 gauge
Product Information
- Brand Midwest Fastener
- MFR # 60828
- Zoro # G002505395
- UPC # 738287608281
- Country of Origin China
- Category Wire Connectors
Dimensions
Length 1 | 0.7" |
Wire Size | 22-16 gauge |
Details
Type | Wire Connector |
Material | Nylon |
Style | Nylon Pigtail |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2N5)
- MIDWEST FASTENER 22-18-16-14 Bullet Receptacles 20PK (70045)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 20PK (60854)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.8" Insulated Male Connectors 15PK (70023)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- Midwest Fastener Wire Connectors