Shop All Plugs & Stoppers
Midwest Fastener
21/64" x 7/16" x 5/8" #1 Cork Stoppers 60PK
Mfr # 64384
Zoro # G902512790
product price: $17.15
/pk 60, $0.29/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application 1/2 Ounce Bottles
- Diameter 1 21/64"
- Length 1 5/8"
- Diameter 2 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 64384
- Zoro # G902512790
- UPC # 738287643848
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 21/64" |
Length 1 | 5/8" |
Diameter 2 | 7/16" |
Nominal Size | #1 |
Details
Material | Cork |
Application | 1/2 Ounce Bottles |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- RPI Nalidixic Acid, 25g (N42000-25.0)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- DWELLINGDESIGNS Porcelain Flower Trinket Box (DW1412809)
- Midwest Fastener Plugs & Stoppers