Shop All Automotive Body Clips
Midwest Fastener
.20 x 1/2 Push Retainers 1 12PK
Mfr # 933487
Zoro # G902513100
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Diameter #20
- Length 1 .33"
Product Information
- Brand Midwest Fastener
- MFR # 933487
- Zoro # G902513100
- UPC # 719199334871
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | #20 |
Length 1 | .33" |
Details
Type | Push Retainer |
Material | Nylon |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- MILES LUBRICANTS Synthetic Motor Oil, 5W-30, 5 Gal (MSF100303)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- SKF Wheel Seal - Rear Inner, 22368 (22368)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69241)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER 9mm x 16mm x 18mm Black Plastic Hole Trim Panel Clips 15PK (69168)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- DISCO USS Grade 8 Assortment, 3167 PCS (8709A)
- Midwest Fastener Automotive Body Clips