Shop All Automotive Fuses
Midwest Fastener
20, 7 PK
Mfr # 63205
Zoro # G402519428
product price: $10.99
/pk 7, $1.57/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 20
- Finish Yellow
- Type Automotive Fuse
- Application Automotive
Product Information
- Brand Midwest Fastener
- MFR # 63205
- Zoro # G402519428
- UPC # 738287632057
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Speed | Fast-Acting |
Amps | 20 |
Finish | Yellow |
Type | Automotive Fuse |
Application | Automotive |
Style | ATC |
time | Fast Blow |
amps | 20 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Do Not Start, 16 In. (KDD814)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- K&N Oil Filter/Automotive, Hp-1003 (HP-1003)
- REESE Tubular Swivel Jack, 10" Lift Range (7079500)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 10, 7 PK (63203)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- Midwest Fastener Fuses