Shop All Automotive Fuses
Midwest Fastener
20, 10 PK
Mfr # 63217
Zoro # G002519545
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 20
- Application Automotive
- Type Electrical Fuse
- Material Glass
Product Information
- Brand Midwest Fastener
- MFR # 63217
- Zoro # G002519545
- UPC # 738287632170
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length 1 | 1-1/4" |
Diameter | 1/4" |
Details
Speed | Fast-Acting |
Amps | 20 |
Application | Automotive |
Type | Electrical Fuse |
Material | Glass |
Style | SFE |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, ABS, Clearance Marker, 3 1/2 In (43163)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- AGS Dielectric Silicone 4 oz. Tube (DS-4)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- Midwest Fastener Fuses