Shop All Alnico Magnets
Midwest Fastener
2" x 3/4" x 3/8" Magnet Blocks 3PK
Mfr # 32704
Zoro # G902529248
product price: $6.19
/pk 3, $2.06/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnet
- Diameter 2 3/8"
- Diameter 1 2"
- Length 1 3/4"
- Shape Block
Product Information
- Brand Midwest Fastener
- MFR # 32704
- Zoro # G902529248
- UPC # 738287327045
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 2" |
Length 1 | 3/4" |
Details
Type | Magnet |
Shape | Block |
Style | Block |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- BLUM 110 Degree Free-swinging Inserta Half Overlay Hinge (70T3690.TL)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- MIDWEST FASTENER 7/8" x 3/16" Magnet Bars 10PK (32702)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- MAG-MATE Cup Magnet, 95 lb. Pull (MX2002R)
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. (ABAR037X037X150)
- Midwest Fastener Alnico Magnets