Shop All Individual & Bulk O-Rings
Midwest Fastener
2" x 2-3/8" x 3/16" Rubber O-Rings 4PK
Mfr # 78245
Zoro # G002513451
product price: $5.49
/pk 4, $1.37/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/16"
- Type O-Ring
- Diameter 1 2"
- Diameter 2 2-3/8"
Product Information
- Brand Midwest Fastener
- MFR # 78245
- Zoro # G002513451
- UPC # 738287782455
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 2" |
Diameter 2 | 2-3/8" |
Nominal Size | #329 |
Details
Material | Rubber |
Thickness | 3/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Entry Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL500-US26D)
- PRIME-LINE Tandem Roller Assembly (D 1754)
- MIDWEST FASTENER 6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK (78262)
- MIDWEST FASTENER 2-3/4" x 3-1/8" x 3/16" Large Rubber O-Rings 5PK (78203)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33046)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 6PK (64847)
- MIDWEST FASTENER 38mm x 46mm x 4mm Rubber O-Rings 3PK (64925)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- Midwest Fastener Individual & Bulk O-Rings