Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
2" x 2-1/4" x 3/8" Wood Wedges 6PK
Mfr # 68392
Zoro # G902505860
product price: $3.55
/pk 6, $0.59/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Thickness 3/8"
- Type Wedge
- Diameter 1 2"
- Diameter 2 2-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 68392
- Zoro # G902505860
- UPC # 738287683929
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 1 | 2" |
Diameter 2 | 2-1/4" |
Length 1 | 3/8" |
Details
Material | Wood |
Thickness | 3/8" |
Type | Wedge |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR73)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.00mm (C74013)
- BSC PREFERRED 312 2 Square Bit (DSQ235P1)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- MIDWEST FASTENER 1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK (68382)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK (68386)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- VULCAN Wood Splitting Maul, 8 lb Head, Fiberglass Handle, 36 in OAL (34529)
- Midwest Fastener Axes, Hatchets, & Splitting Wedges