Shop All Cabinet Hinges
Midwest Fastener
2 x 1" Solid Brass Butt Hinges 3PK
Mfr # 37164
Zoro # G402529083
product price: $15.79
/pk 3, $5.26/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Type Hinge
- Length 1 2"
- Style Butt
Product Information
- Brand Midwest Fastener
- MFR # 37164
- Zoro # G402529083
- UPC # 738287371642
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2" |
Details
Material | Solid Brass |
Type | Hinge |
Style | Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 8"H x 3/4"D Medium Raymond Corner, Rubberwood (ONL08X08X00RARW)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- STRYBUC Patio Door Roller Assembly (900-9469)
- EMTEK Satin Stainless Steel Pull S62007SS (S62007SS)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- MIDWEST FASTENER 3/4" x 2-3/4" Ornamental Bronze Hasps 3PK (37245)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- Midwest Fastener Cabinet Hinges