Shop All Plugs & Stoppers
Midwest Fastener
2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK
Mfr # 65903
Zoro # G302512819
original price:
$9.29
9% off
new price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 1-3/4"
- Diameter 1 2"
- Length 1 1"
- Nominal Size #10-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 65903
- Zoro # G302512819
- UPC # 738287659030
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-3/4" |
Diameter 1 | 2" |
Length 1 | 1" |
Nominal Size | #10-1/2" |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONEIDA Glass Sugar Dispenser (97286)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 1-1/64" x 1-1/4" #14 Cork Stoppers 6PK (64444)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- Midwest Fastener Labware