Shop All Wire Terminals
Midwest Fastener
2 WG Insulated Ring Terminals 4PK
Mfr # 69977
Zoro # G802513057
product price: $14.99
/pk 4, $3.75/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size 1/2 Ring
- Style Insulated
- Type Ring Terminal
Product Information
- Brand Midwest Fastener
- MFR # 69977
- Zoro # G802513057
- UPC # 738287699777
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | 1/2 Ring |
Wire Size | 2 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Style | Insulated |
Type | Ring Terminal |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- TELEMECANIQUE SENSORS Proximity Sensor, 12 to 240 V AC, Plastic (XSDA405539)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK (70086)
- Midwest Fastener Wire Connectors & Disconnects