Shop All Blocks, Sheaves & Pulleys
Midwest Fastener
2" Swivel Single Pulley 5PK
Mfr # 52225
Zoro # G702513188
product price: $40.99
/pk 5, $8.20/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Type Pulley
- Diameter 2"
Product Information
- Brand Midwest Fastener
- MFR # 52225
- Zoro # G702513188
- UPC # 738287522259
- Country of Origin Unknown
- Category Blocks, Sheaves & Pulleys
Dimensions
Diameter | 2" |
Details
Finish | Nickel |
Type | Pulley |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-PUR-GB-TLB-BSL-2-BSL-2)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 300 lb Load Capacity (D6210-1)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- MIDWEST FASTENER 1-1/2" Nickel Swivle Double Pulley 5PK (52234)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52226)
- MIDWEST FASTENER 1" Nickel Fixed Eye Single Pulley 5PK (52227)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-C)
- Midwest Fastener Blocks, Sheaves & Pulleys