Shop All Snap Buttons
Midwest Fastener
2-Screw Nickel Hole Turn Button Double Studs 2PK
Mfr # 932644
Zoro # G202506147
product price: $7.79
/pk 2, $3.90/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turn Button
- Material Nickel
- Style 2-Screw Hole Double Stud
Product Information
- Brand Midwest Fastener
- MFR # 932644
- Zoro # G202506147
- UPC # 719199326449
- Country of Origin United States
- Category Snap Buttons
Details
Item | Turn Button |
Type | Turn Button |
Material | Nickel |
Style | 2-Screw Hole Double Stud |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.062.0500)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA15)
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK (06NRB)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 100PK (08894)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 100PK (08891)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Screw Hole Buttons 100PK (08892)
- MIDWEST FASTENER 3/8" Oak Wood Round Head Plugs 100PK (08931)
- MIDWEST FASTENER 3/4" Birch Wood Round Head Screw Hole Buttons 100PK (08896)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- MIDWEST FASTENER 3/8" Oak Wood Flat Head Plugs 100PK (08925)
- Midwest Fastener Snap Buttons