Shop All Alnico Magnets
Midwest Fastener
2" Ceramic Round Base Magnet 2PK
Mfr # 32691
Zoro # G202529252
product price: $12.49
/pk 2, $6.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Type Magnet
- Diameter 2"
- Style Base
- Shape Round
Product Information
- Brand Midwest Fastener
- MFR # 32691
- Zoro # G202529252
- UPC # 738287326918
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 2" |
Details
Material | Ceramic |
Type | Magnet |
Style | Base |
Shape | Round |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- SPEC Compression Spring, Music Wire, PK10, C03600350750M (C03600350750M)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- MIDWEST FASTENER 2" x 3/4" x 3/8" Magnet Blocks 3PK (32704)
- MIDWEST FASTENER 7/8" x 3/16" Magnet Bars 10PK (32702)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- Midwest Fastener Alnico Magnets