Shop All Toys & Games
Midwest Fastener
2" Birch Wood Wheels 2PK
Mfr # 66847
Zoro # G102512774
product price: $3.45
/pk 2, $1.73/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 2 2"
- Style Wheel
- Type Wooden Toy
Product Information
- Brand Midwest Fastener
- MFR # 66847
- Zoro # G102512774
- UPC # 738287668476
- Country of Origin United States
- Category Toys & Games
Dimensions
Diameter 2 | 2" |
Details
Material | Birch Wood |
Style | Wheel |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Plastic, 1W (412624)
- SMEAD Folder, Ltr, St, 1/3, 11Pt, W Pk (SMD11980)
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- MIDWEST FASTENER 1-3/4" Birch Wood Milk Cans 10PK (08923)
- MIDWEST FASTENER 1-5/8 Birch Wood Pickle Barrels 10PK (08922)
- LEARNING RESOURCES Answer Buzzers, PK12 (3777)
- Midwest Fastener Toys & Games