Shop All Individual & Bulk O-Rings
Midwest Fastener
2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK
Mfr # 33643
Zoro # G702513447
product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Thickness 3/32"
- Type O-Ring
- Diameter 2 2-13/16"
- Diameter 1 2-5/8"
Product Information
- Brand Midwest Fastener
- MFR # 33643
- Zoro # G702513447
- UPC # 738287336436
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 2-13/16" |
Diameter 1 | 2-5/8" |
Details
Material | Viton |
Thickness | 3/32" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK COMB 2-1/4""RESET (175DLH)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- WRS Pivot Bar-Double Sided Die Cast Window Pivot Bar Typically Traco (020-40)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5 (U38805.012.0350)
- Midwest Fastener Individual & Bulk O-Rings