Shop All Individual & Bulk O-Rings
Midwest Fastener
2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK
Mfr # 33042
Zoro # G502513425
product price: $3.99
/pk 3, $1.33/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/16"
- Type O-Ring
- Diameter 2 2-3/4"
- Diameter 1 2-3/8"
Product Information
- Brand Midwest Fastener
- MFR # 33042
- Zoro # G502513425
- UPC # 738287330427
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 2-3/4" |
Diameter 1 | 2-3/8" |
Nominal Size | #332 |
Details
Material | Rubber |
Thickness | 3/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-14D)
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- SANITUBE PTFE Bevel Seat Gasket, 1-1/2 (GBST-150)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Button, 500 ft. (STI-34601)
- MIDWEST FASTENER 35mm x 41mm x 3mm Rubber O-Rings 5PK (64922)
- MIDWEST FASTENER 2-3/4" x 3-1/8" x 3/16" Large Rubber O-Rings 5PK (78203)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- ZORO SELECT O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25 (U38869.009.0131)
- Midwest Fastener Individual & Bulk O-Rings