Shop All Spindles
Midwest Fastener
2-1/8" Birch Wood Gallery Rail Spindles 10PK
Mfr # 08914
Zoro # G202506949
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 2-1/8"
- Style Gallery Rail
- Type Spindle
Product Information
- Brand Midwest Fastener
- MFR # 08914
- Zoro # G202506949
- UPC # 738287089141
- Country of Origin United States
- Category Spindles
Dimensions
Diameter | 2-1/8" |
Details
Material | Birch Wood |
Style | Gallery Rail |
Type | Spindle |
Description
A spindle is a rotary unit with a main rotating axis and a shaft at its heart.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 1 12PK (66823)
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- MIDWEST FASTENER 2-1/8" Oak Wood Gallery Rail Spindles 10PK (08946)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- BALDWIN ESTATE Transitional Spindles (0530.004.A)
- BEST Spindle 1ES2 (1ES2)
- SCHLAGE COMMERCIAL Spindle L283061 (L283061)
- Midwest Fastener Spindles