Shop All Individual & Bulk O-Rings
Midwest Fastener
2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK
Mfr # 64863
Zoro # G502513487
product price: $7.35
/pk 6, $1.22/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 2 2-5/8"
- Diameter 1 2-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 64863
- Zoro # G502513487
- UPC # 738287648638
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 2-5/8" |
Diameter 1 | 2-1/4" |
Nominal Size | #331 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6 (1NAH6)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 1-1/4", PK4 (10G203)
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 3.75" Brass (205320)
- MIDWEST FASTENER 6-1/2" x 7" x 1/4" X-Large Rubber O-Rings 2PK (33064)
- MIDWEST FASTENER 35mm x 41mm x 3mm Rubber O-Rings 5PK (64922)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- STERLING SEAL & SUPPLY 042 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A042X250)
- Midwest Fastener Individual & Bulk O-Rings