Shop All Cabinet Hinges
Midwest Fastener
2-1/2 x 1-9/16" Ornamental Bronze Plated Steel Butt Hinges 4PK
Mfr # 37187
Zoro # G702529004
product price: $8.59
/pk 4, $2.15/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Ornamental Bronze
- Length 1 2-1/2"
- Style Butt
- Type Hinge
Product Information
- Brand Midwest Fastener
- MFR # 37187
- Zoro # G702529004
- UPC # 738287371871
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 2-1/2" |
Details
Material | Steel |
Finish | Ornamental Bronze |
Style | Butt |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - SC1 (GMS-M112-SC-26D-ST-A2)
- KEYLESSFACTORY Replacement Tips For Flip Key Pin Removal Tool Machine (3 sizes, one of each) (FKPRT-TIPS)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52400A)
- PRIME-LINE Hinge#1 Garage Door Heavyduty (GD 52104)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66341)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Door Hinges 4PK (66002)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- DELTANA CHWT003 Windsor Tip Cabinet Finial PVD, 10PK (CHWT003-XCP10)
- Midwest Fastener Cabinet Hinges