Shop All Door Latch Bolts
Midwest Fastener
2-1/2" Surface Bolts
Mfr # 37325
Zoro # G102515393
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Diameter 2-1/2"
- Style Surface
- Type Bolt
Product Information
- Brand Midwest Fastener
- MFR # 37325
- Zoro # G102515393
- UPC # 738287373257
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 2-1/2" |
Details
Finish | Bronze |
Style | Surface |
Type | Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200552500S (C07200552500S)
- ABUS Abus: 83/45-300 S2 Schlage C 6-5 Loaded Brass Body (ABS-83638)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- DORMA Door Closer, Aluminum Painted, Friction Hold-Open Arm, Size 4, (7304-FH-689)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- ROCKWOOD Flush Bolts (2805 US26D)
- Midwest Fastener Door Latch Bolts