Shop All Door Latch Bolts
Midwest Fastener
2-1/2" Polished Brass Surface Bolts
Mfr # 37341
Zoro # G502515191
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Diameter 2-1/2"
- Style Surface
- Type Bolt
Product Information
- Brand Midwest Fastener
- MFR # 37341
- Zoro # G502515191
- UPC # 738287373417
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 2-1/2" |
Details
Finish | Polished Brass |
Style | Surface |
Type | Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (136P-96)
- STRYBUC Dual Arm Casement Operator (36-183)
- WRS 47" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 46-9 (01-30046-9)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26D, Rectangle Stk (B581 626)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 26" (FPG263)
- Midwest Fastener Door Guards and Bolts