Shop All Sleeve Bearings
Midwest Fastener
18mm x 12mm x 16mm Metric Bronze Bearings 2PK
Mfr # 32486
Zoro # G202508752
original price:
$16.89
14% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 12mm
- Diameter 1 18mm
- Length 1 16mm
- Type Sleeve Bearing
Product Information
- Brand Midwest Fastener
- MFR # 32486
- Zoro # G202508752
- UPC # 738287324860
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 12mm |
Diameter 1 | 18mm |
Length 1 | 16mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 180TC/210C, 20:1 (4Z018)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-5/8in.Bore dia. (H2C-162)
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- MIDWEST FASTENER 16mm x 12mm x 12mm Metric Bronze Bearings 2PK (32484)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- MIDWEST FASTENER 1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK (64293)
- MIDWEST FASTENER 5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK (64295)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- Midwest Fastener Sleeve Bearings