Shop All Engine Components
Midwest Fastener
18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK
Mfr # 69385
Zoro # G202522260
product price: $8.85
/pk 3, $2.95/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Oil Pan
- Diameter 18mm
- Style Oil Pan
- Thread Size 1.5mm (Extra Fine)
Product Information
- Brand Midwest Fastener
- MFR # 69385
- Zoro # G202522260
- UPC # 738287693850
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 18mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Material | Steel |
Application | Oil Pan |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC High Pressure Inflating Connection (H-556)
- TRICO WIPERS 13IN CLASSIC BLADE (33-130)
- GUEST AC Universal Plug Holder - Black (150PHB)
- KFI Yamaha YXZ Rear 2" Rec. (101685)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK (69381)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- DONALDSON Air Cleaner Parts, P529151 (P529151)
- Midwest Fastener Engine Components