Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 6" Zinc Plated Steel Nipples 6PK
Mfr # 64752
Zoro # G902506331
product price: $13.89
/pk 6, $2.32/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Threaded Nipple
- Length 1 6"
- Diameter 1/8IP
Product Information
- Brand Midwest Fastener
- MFR # 64752
- Zoro # G902506331
- UPC # 738287647525
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Length 1 | 6" |
Diameter | 1/8IP |
Details
Material | Steel |
Finish | Zinc |
Type | Threaded Nipple |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Brass (D1812T-01)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- ZORO SELECT 1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (566-000P60)
- ALLPOINTS Strike , Inswing, Stall Door (1411039)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL KIT (W4-20-20U)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Adapter, 3/4 in. x 3/8 in., MSW x FNPT (1483009301)
- Midwest Fastener Fittings