Shop All Light Fixture Parts
Midwest Fastener
1/8IP x 3/4" Felt Lamp Washers 10PK
Mfr # 64725
Zoro # G102527624
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Washer
- Material Felt
- Diameter 2 3/4"
- Diameter 1 1/8IP
Product Information
- Brand Midwest Fastener
- MFR # 64725
- Zoro # G102527624
- UPC # 738287647259
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 1/8IP |
Details
Type | Lamp Washer |
Material | Felt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A Lens Led Tr 3200 Lum 40K 0-10V Dimm, 22 (22GR3240D)
- THOMAS LIGHTING Pittman 2-Light Pendant In Brushed Nickel (190043217)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- MIDWEST FASTENER #3 x 3/32" Nickel Ball Chain Connectors 50PK (64621)
- MIDWEST FASTENER 3/4" x 1/8IP Check Rings 10PK (64722)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- ILC Replacement For LIGHT BULB LAMP, LEDINTA0024V41FO (LED-INTA-0024V-41-F-O)
- Midwest Fastener Light Fixture Parts