Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 3" Zinc Plated Steel Nipples 6PK
Mfr # 64746
Zoro # G802506332
product price: $7.39
/pk 6, $1.23/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Threaded Nipple
- Diameter 1/8IP
- Length 1 3"
Product Information
- Brand Midwest Fastener
- MFR # 64746
- Zoro # G802506332
- UPC # 738287647464
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Diameter | 1/8IP |
Length 1 | 3" |
Details
Material | Steel |
Finish | Zinc |
Type | Threaded Nipple |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Retrofit Full Assembly Kit, Replacement (1131481)
- KOHLER Trip Lever Service Kit, Left (1025329-VF)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- GUARDIANMADE Slip-On Flange, Carbon Steel, 10" NPS (FLCS1RFSO1000)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- Midwest Fastener Fittings