Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 2" Zinc Plated Steel Nipples 8PK
Mfr # 64744
Zoro # G002506323
product price: $6.39
/pk 8, $0.80/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Threaded Nipple
- Length 1 2"
- Diameter 1/8IP
Product Information
- Brand Midwest Fastener
- MFR # 64744
- Zoro # G002506323
- UPC # 738287647440
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Length 1 | 2" |
Diameter | 1/8IP |
Details
Finish | Zinc |
Material | Steel |
Type | Threaded Nipple |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- THRIFCO PLUMBING 2 Inch PVC Comp. Coupling (6622175)
- CAMCO WATER FILTER STAND, PLASTIC (40775)
- APOLLO VALVES Tube Cutter Pex 1/8 To 1-1/2In (69PTKC001)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2-1/2 in Nominal, MNPT x Weld End Style, Carbon Steel, Dom (A7125)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-040-000)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- Midwest Fastener Fittings