Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/8IP x 2-1/2" Zinc Plated Steel Nipples 8PK
Mfr # 64745
Zoro # G402506329
product price: $7.79
/pk 8, $0.97/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Nipple
- Material Steel
- Finish Zinc
- Length 1 2-1/2"
- Diameter 1/8IP
Product Information
- Brand Midwest Fastener
- MFR # 64745
- Zoro # G402506329
- UPC # 738287647457
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Length 1 | 2-1/2" |
Diameter | 1/8IP |
Details
Type | Threaded Nipple |
Material | Steel |
Finish | Zinc |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- LINCOLN 3/4 in. Dielectric Union Gasket, 10PK (LIN149551)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- PARKER Conversion Adapter, 1-1/16-12 x 1/2 In (12-1/2 F5OG-S)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- Midwest Fastener Carbon Steel Pipe Fittings