Shop All Grease Fittings
Midwest Fastener
1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK
Mfr # 37444
Zoro # G202515774
original price:
$22.99
10% off
new price: $20.65
/pk 6, $3.44/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 27 (M.I.P.)
- Type Grease Fitting
- Diameter 2 1/2"
- Diameter 1 1/8"
Product Information
- Brand Midwest Fastener
- MFR # 37444
- Zoro # G202515774
- UPC # 738287374445
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 27 (M.I.P.) |
Diameter 2 | 1/2" |
Diameter 1 | 1/8" |
Length 1 | 1-1/64" |
Details
Material | Stainless Steel |
Type | Grease Fitting |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Angle | 45 [DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- FUNCTIONAL DEVICES-RIB Tr75Va004 Transformer 75Va, (TR75VA004)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 24mm Zinc Plated Steel Extra Fine Thread 45 Degree Angle Grease Fittings 6PK (67168)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- ALEMITE Giant PullOn Button Head Coupler, 71627 Ns2 Female Thread, 304300 (304300)
- Midwest Fastener Grease Fittings