Shop All Screw-In Hooks
Midwest Fastener
1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK
Mfr # 50984
Zoro # G702512570
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Finish Zinc
- Material Steel
- Diameter 1 1/8"
- Diameter 2 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 50984
- Zoro # G702512570
- UPC # 738287509847
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 5/16" |
Length 1 | 1-11/16" |
Nominal Size | #12 |
Details
Type | Screw Hook |
Finish | Zinc |
Material | Steel |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2Pk 2.5" Ss Lam Padlock (M5XTLJCCSEN)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- RENIN Renin 72 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE072080)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV6)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- MIDWEST FASTENER 15/16" Antique Brass Floral Decorative Rings 5PK (69826)
- MIDWEST FASTENER #6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK (32623)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK (50987)
- Midwest Fastener Screw-In Hooks