Shop All Shaft Collars
Midwest Fastener
1/8 x 3/8 x 1/4 Shaft Collars 4PK
Mfr # 933521
Zoro # G802511350
product price: $7.19
/pk 4, $1.80/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8"
- Diameter 1 1/8"
- Type Shaft Collars
- Length 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 933521
- Zoro # G802511350
- UPC # 719199335212
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 1/8" |
Length 1 | 1/4" |
Details
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- D&D 81" Outside Length, 1/2" Top Width, 1 Ribs (AX79)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- Midwest Fastener Shaft Collars