Shop All Reducing Bushings
Midwest Fastener
1/8" x 3/8" x 0.2" Rubber Bushings 10PK
Mfr # 72641
Zoro # G402526174
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2"
- Material Rubber
- Diameter 2 3/8"
- Diameter 1 1/8"
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 72641
- Zoro # G402526174
- UPC # 738287726411
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 1/8" |
Details
Thickness | 0.2" |
Material | Rubber |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ9648SS)
- MASTER PNEUMATIC PISTON 3/8, LG.GAGE, M.NUT (R67-3G1PN)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- MIDWEST FASTENER 7/16" x 7/8" x 2" Zinc Plated Steel Machine Bushings 2PK (931452)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 3/8" Od, 153868 (153868)
- Midwest Fastener Bushings