Shop All Automotive Body Clips
Midwest Fastener
.18 x 15/32 Push Retainers 15PK
Mfr # 933485
Zoro # G602513097
product price: $3.89
/pk 15, $0.26/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Diameter #18
- Length 1 .50"
Product Information
- Brand Midwest Fastener
- MFR # 933485
- Zoro # G602513097
- UPC # 719199334857
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | #18 |
Length 1 | .50" |
Details
Type | Push Retainer |
Material | Nylon |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 70-C UNIVERSAL BLK SS BOLT KIT FOR POCKET FLARES (100034-01)
- SCHLEY PRODUCTS TOY HARM BAL HOLDER (SL64300)
- EXTREME MAX Extreme Max 3006.6741 Coated Keel-Style Downrigger Weight - 4 lbs. (3006.6741)
- WIX FILTERS Indl Hydraulic Applications, R19C10Cb (R19C10CB)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER .20 x 1/2 Push Retainers 1 12PK (933487)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- Midwest Fastener Automotive Body Clips